Beli bread maker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Arashi Bread Maker (Pembuat Roti Otomatis)
    Mulai

    Rp1.299.900

    Arashi Bread Maker (Pembuat Roti Otomatis)
    atribut:
    • Power (W): 400-600
    • Capacity (kg): 1
    • Timer: Max. 15 hours
    • Cable Length (m): 1
    • Color: White
    • Keep Warm: 60 minutes
  2. Kenwood Kitchen Machine Chef XL
    Mulai

    Rp8.599.900

    Kenwood Kitchen Machine Chef XL
    Deskripsi:
    Bring great tasting food to the table with this reliable kitchen machine. Designed to make light work of food preparation, this product will help you to create an array of dishes with ease.Dedicated bowl toolsWhether you’re using the K-Beater to mak
    atribut:
    • Body Material: Die Cast Metal
    • Color: Silver
    • Speed: Variable + Pulse
    • Bowl size (L): 6.7
    • Capacity Cake (kg): 4.55
    • Capacity Dough (kg): 2.56
    • Capacity Egg Whites: 16
    • Capacity Flour for Pastry (g): 910
  3. Hygiena Ultrasnap Surface ATP Swabs
    Mulai

    Rp8.299.900

    Hygiena Ultrasnap Surface ATP Swabs
    Deskripsi:
    UltraSnap™ is a user-friendly, all-in-one surface ATP test compatible withHygiena monitoring systems. Its unique design and liquid-stable reagent hasbeen proven in a third party study to provide superior linearity, repeatability,sensitivity, and accuracy.• Offer consistent and reliable results• Pre-moistened swab bud breaks through biofilms formaximum sample collection• Can be kept at room temperature or in cold storage• Compatible with all Hygiena luminometers
  4. Kenwood Handy Talky (HT)
    Mulai

    Rp2.999.900

    Kenwood Handy Talky (HT)
    atribut:
    • Antenna Impedance (ohm): 50
    • Battery Life (Figures Approximate): with KNB-63L : (6 / 8.5 / 10.5 Hours), with KNB-65L : (8 / 11.5 / 14 Hours), with BT-16 : (6 / 8 / 10 Hours)
    • Frequency Range (MHz): TX : 136 - 174, RX : 136 - 174
    • Frequency Stability (ppm): ±2.5
    • Maximum Frequency Deviation (kHz): Within ±5
    • Microphone Impedance (kΩ): 2
    • Mode: F3E, F2D
    • Modulation: Reactance Modulation
    • Moduration Distortion: Less Than 5 % (300 Hz - 3 kHz)
    • Operating Temperature Range (°C): -20 -+60
    • Operating Voltage (V DC): 6.0 - 9.0 (Standard Voltage DC 7.4 V)
    • RF Power Output: High : (5.5 W), with BT-16 : (Approx.3.5 W), Mid : (2 W), Low : (1 W)
  5. Wipro Tool Trolley Service Cart with Box (Troli Perkakas)
    Mulai

    Rp1.699.900

    Wipro Tool Trolley Service Cart with Box (Troli Perkakas)
    atribut:
    • Box Dimensions (mm): 765x355x795
    • Drawer Dimensions (mm): 690x350x50
    • For use: STM and BLK
  6. Gulaku Gula Pasir Premium Putih (Sugar)
    Rating:
    99% of 100
    (62)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Premium Putih (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  7. Kenwood Stand Mixer
    Mulai

    Rp7.699.900

    Kenwood Stand Mixer
    atribut:
    • Body Material: Metal
    • Bowl material: Polished Stainless Steel
    • Bowl size (L): 5
    • Capacity: 12 (Egg)
    • Capacity (kg): 1.35 (Dough), 680kg (Flour for Pastry), 2.72 (Cake)
    • Dimensions (cm): 45.8x43.4x30
    • Power (W): 1000
  8. HELI Hand Stacker Electric (Walkie) (Forklift Stacker Elektrik)
    Mulai

    Rp53.999.900

  9. Kenwood Electric Kettle (Teko Listrik)
    Mulai

    Rp899.900

    Kenwood Electric Kettle (Teko Listrik)
    atribut:
    • Part Number: 8.0WJKP25001/2
  10. Kenwood Stand Mixer dengan Mangkuk Stainless Steel (Mixer)
    Mulai

    Rp3.999.900

    Kenwood Stand Mixer dengan Mangkuk Stainless Steel (Mixer)
    Deskripsi:
    Mixer kami yang paling ringkas mengemas pemikiran besar ke dalam ruang kecil. Ukuran mangkuk yang besar memungkinkan Anda menyiapkan adonan pizza dengan cepat untuk enam orang lapar. Atau panggang 36 cupcake. Dengan kekuatan dan keserbagunaan untuk menyelesaikan pekerjaan.Setiap bahan dalam campuran.Pencampuran mencakup seluruh sisi, tengah, dan dasar mangkuk. Tidak ada campuran yang terlewatkan atau terbuang. Yang tersisa hanyalah kesempurnaan.KapasitasKapasitas - Kue (kg): 1,6kgKapasitas - Adonan (kg): 960gKapasitas - Tepung untuk kue kering (kg): 500gKapasitas - Putih telur: 8What’s in the box- K-Beater- Whisk- Dough Tool- 4.3L Bowl- Splashguard
    atribut:
    • Color: Silver
  11. monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)
    8%
    Rating:
    99% of 100
    (54)
    Mulai

    Rp11.900

    monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Thickness (mm): 0.04
    • Color: Hitam
    • Material: HDPE
    • Thickness (micron): 40
  12. POWERPACK Facility Pedal Sealer
    Mulai

    Rp1.099.900

    POWERPACK Facility Pedal Sealer
    Deskripsi:
    Mesin Segel Plastik FRP-1000T. Mesin ini berfungsi untuk merekatkan plastik yang dimana penggoperasiannya menggunakan kaki. Ada dua jenis mesin penyegel dengan menggunakan pedal, yaitu impulse sealer (penyegelan menggunakan plat pemanas yang dilapisi bahan kain sehingga plastik yang disegel tidak langsung terkena panas, cocok untuk bahan plastik seperti PVC dan PE dan direct heat sealer (penyegelan dengan menggunakan pemanas langsung, cocok untuk bahan seperti cellophone, aluminium foil, copper foil dan polystyrene. Mesin ini juga dilengkapi dengan sistem elektronik pengatur suhu untuk penyegelan.
    atribut:
    • Voltage (V): 220
    • Time (s): 0.2-2
  13. KitchenAid Stand Mixer 4,8L Tilt-Head Biru Es (Mixer)
    Mulai

    Rp1.999.900

    KitchenAid Stand Mixer 4,8L Tilt-Head Biru Es (Mixer)
    Deskripsi:
    Isi box:- 1 Stand mixer- 1 Stainless steel bowl- 3 Macam pengaduk (flat beater, dough hook, wire whip)- 1 Cover lid- Buku manual- Kartu garansi
  14. Cosmos Stand Mixer (Mixer Duduk) (Mixer)
    Mulai

    Rp359.900

    Cosmos Stand Mixer (Mixer Duduk) (Mixer)
    Deskripsi:
    Cosmos CM-1289 Mixer, dilengkapi dengan 5 pilihan kecepatan yang ideal untuk mencampur, mengocok dan mengaduk. Terdapat sebuah tombol turbo yang memberikan kecepatan maksimal untuk bahan-bahan yang sulit dihancurkan. Dengan desain yang simpel dan dilengkapi tombol turbo, membuat makanan dan kue menjadi jauh lebih mudah. Terdapat 2 jenis sendok pengaduk yang mudah dibersihkan.
    atribut:
    • Power (W): 200
    • Speed Level: 5
    • Color: White
    • SNI License: Yes
    • SNI Number: 073/W/Pro/B/III/2022
  15. Kenwood Whip Antenna for UHF
    Mulai

    Rp469.900

    Kenwood Whip Antenna for UHF
    atribut:
    • Suitable Models: TCP-D261/TCP-D261BT; TCP-D751; NX-330EX; TCP-D251C; TCP-D243; TCP-D203; TCP-D201; TCP-D233W/TCP-D233
    • Dimensions (mm): 149.7
Daftar Harga bread maker Terbaru November 2026
Arashi Bread Maker (Pembuat Roti Otomatis)Rp1.299.900
Kenwood Kitchen Machine Chef XLRp8.599.900
Hygiena Ultrasnap Surface ATP SwabsRp8.299.900
Kenwood Handy Talky (HT)Rp2.999.900
Wipro Tool Trolley Service Cart with Box (Troli Perkakas)Rp1.699.900
Gulaku Gula Pasir Premium Putih (Sugar)Rp5.900
Kenwood Stand MixerRp7.699.900
HELI Hand Stacker Electric (Walkie) (Forklift Stacker Elektrik)Rp53.999.900
Kenwood Electric Kettle (Teko Listrik)Rp899.900
Kenwood Stand Mixer dengan Mangkuk Stainless Steel (Mixer)Rp3.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait